Shop All Push-to-Connect Tube Fittings
Legend Valve
3/4'PUSH FIT x 1/4 OD COMP TE
Mfr # 456-157NL
Zoro # G1805057
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x Comp
- Size 3/4" x 3/4" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-157NL
- Zoro # G1805057
- UPC # 662545124070
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/4" x 3/4" x 1/4" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x Comp |
Description
3/4” x 3/4” x 1/4” InstaLoc II No Lead, DZR Forged Brass Tee with Icemaker Connection Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Round White (L60-RW)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER Components Towel Arm (78377-CP)
- LEGEND VALVE 1/4 PUSH x FIP ANGLE TURN-N-LO (465-071)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR, PK30 (465-248B)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- LEGEND VALVE 1/2" PUSH FIT COUPLING (456-523NL)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- Legend Valve Push-to-Connect Tube Fittings