Shop All Sillcocks
Legend Valve
3/4 x12 T-552 NO LEAD SILLCOCK
Mfr # 108-135NL
Zoro # G1843575
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" X 12"
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-135NL
- Zoro # G1843575
- UPC # 662545084732
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" X 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4 x12 T-552 No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit for S01-038 (S45-197)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/2 in Tube Size, Polypropylene, Black, 10 PK (PP221616E)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- LEGEND VALVE 1/2" x 12" TM-550PNL ASTM 1960 (108-045NL)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN FROST F (108-159A)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- Legend Valve Sillcocks