Shop All Sillcocks
Legend Valve
3/4 X12 MXF TM550 MULT-TURN NL
Mfr # 108-031NL
Zoro # G1843100
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4" x 12"
- Standards 125 CWP
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-031NL
- Zoro # G1843100
- UPC # 662545114781
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 12” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Valve Guide Oring Set (TH305SV112)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- LEGEND VALVE 1/2 x12 TM-550P MULTI-TURN PEX (108-037)
- LEGEND VALVE 1/2 X 6 T-552P PEX FROST FREE (108-142)
- LEGEND VALVE 1/2 x14 TM550P NL MULTITURN PE (108-038NL)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- B & K FAUCET NO KINK3/4""FEMALE (102-404)
- Legend Valve Sillcocks