Shop All Sillcocks
Legend Valve
3/4 x10 T-552 NO LEAD SILLCOCK
Mfr # 108-134NL
Zoro # G1807190
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" X 10"
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-134NL
- Zoro # G1807190
- UPC # 662545084725
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" X 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4 x10 T-552 No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- HONEYWELL Am100-002Rp Repair Kit For (AM100-002R)
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- LEGEND VALVE 1/2 X 12 T550 1/4 TURN NO LEAD (108-155NL)
- ARROWHEAD BRASS FAUCET NO KINK 3/4"" M LF (351LF)
- Legend Valve Sillcocks