Shop All Galvanized Pipes
Legend Valve
3/4" X 9" GALVANIZED NIPPLE
Mfr # 356-093E
Zoro # G1843828
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-093E
- Zoro # G1843828
- UPC # 662545135113
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 9" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 9" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Cadet Wall Mt Bath (013275-0020A)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- Legend Valve Pipes