Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 9" 304 SS NIPPLE
Mfr # 304-093
Zoro # G1070879
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 3/4" X 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-093
- Zoro # G1070879
- UPC # 662545103396
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 9" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 9" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- CHICAGO FAUCET Vacuum Breaker, Brass (892-ABCP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- LEGEND VALVE 1" X 1/4" SS304 HEX BUSHING (404-481)
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- Legend Valve Fittings