Shop All Sillcocks
Legend Valve
3/4 x 8 T550 1/4 TURN NO LEAD
Mfr # 108-158NL
Zoro # G1810106
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4" x 8"
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-158NL
- Zoro # G1810106
- UPC # 662545111858
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 8" |
Details
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4 x 8 T-550NL 1/4 Turn No Lead Frostfree Sillcock Valve, MNPT / FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In (1010250CP)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- LEGEND VALVE 1/2" T-545VB IPS SILLCOCK (107-413)
- LEGEND VALVE 1/2 X 12 T552 NO LEAD SILLCOCK (108-125NL)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- ARROWHEAD BRASS Valvwashmach1/2Fx3/4Mlf (250LF)
- Legend Valve Sillcocks