Shop All Galvanized Pipes
Legend Valve
3/4" X 8" GALVANIZED NIPPLE
Mfr # 356-092E
Zoro # G1837817
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-092E
- Zoro # G1837817
- UPC # 662545135106
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-2MB)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- LEGEND VALVE 2-1/2" X 5" GALVANIZED NIPPLE (356-188E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- Legend Valve Galvanized Pipes