Shop All Brass Pipes
Legend Valve
3/4" X 8" BRASS NIPPLE
Mfr # 311-092
Zoro # G1805346
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 8"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-092
- Zoro # G1805346
- UPC # 662545015194
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/4" x 8" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/4" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005C)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- LEGEND VALVE 1/2" X 8" CHROME NIPPLE NL (311-072CNL)
- LEGEND VALVE 1/2" X CLOSE BRASS NIPPLE (311-060)
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- Legend Valve Brass Pipes