Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 8" 304 SS NIPPLE
Mfr # 304-092
Zoro # G1073164
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 3/4" X 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-092
- Zoro # G1073164
- UPC # 662545103389
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 8" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 8" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- LEGEND VALVE 1-1/2" 90 SS316 ELBOW (416-007)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- LEGEND VALVE 1-1/2" 90 SS304 ELBOW (404-007)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- LEGEND VALVE 3/4" x 11" 316 SS NIPPLE (316-095)
- LEGEND VALVE 3/8" 90 SS304 STREET ELBOW (404-042)
- PARKER Triple-Lok 37Deg Straight Bulkhead MaleConnector, Male JIC 37Deg to Male NPTF w/o Locknut, Steel, WFTX (12 WFTX-S)
- Legend Valve Stainless Steel Pipe Fittings