Shop All Galvanized Pipes
Legend Valve
3/4" X 72" GALVANIZED NIPPLE
Mfr # 356-276
Zoro # G1803815
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 3/4" x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-276
- Zoro # G1803815
- UPC # 662545041483
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 72" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 72" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- LEGEND VALVE 1/2" X 4-1/2" GALV. NIPPLE (356-067)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- BECK 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033605)
- Legend Valve Pipes