Shop All Black Pipes
Legend Valve
3/4" X 7" BLACK NIPPLE
Mfr # 355-091
Zoro # G1839549
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7 in
- Pipe Schedule Schedule 40
- Outside Dia. 3/4 in
- Size 3/4" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-091
- Zoro # G1839549
- UPC # 662545032795
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 7 in |
Outside Dia. | 3/4 in |
Size | 3/4" x 7" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
3/4" x 7" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, For 5LU52 (322108)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- B & K TANK2BOWL KIT 3"" (630-0107)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- LEGEND VALVE 2" X 5-1/2" BLACK NIPPLE (355-169)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- LEGEND VALVE 4" X 5" BLACK NIPPLE (355-228E)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- Legend Valve Black Pipes