Shop All Black Pipe Fittings
Legend Valve
3/4" X 66 BLACK ASSORTMENT PAK
Mfr # 355-247
Zoro # G1857846
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A53; ANSI B36.1
- Outside Dia. 3/4 in
- Size 3/4" x 66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-247
- Zoro # G1857846
- UPC # 662545037165
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3/4 in |
Size | 3/4" x 66" |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Nipple Assortment |
Standards | ASTM A53; ANSI B36.1 |
Description
3/4" x 66 Black Assortment Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- SHARKBITE Push-to-Connect End Stop, 2 in Tube Size, Brass, Brass (UXL0454)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, 304SS (100037-4-555)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554)
- LEGEND VALVE 3/8" BLACK CAP (350-482C)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 1/2" x 66 BLACK ASSORTMENT PAK (355-246E)
- LEGEND VALVE 1/8" BLACK CROSS (350-370)
- THRIFCO PLUMBING 1/2 Inch Tee Smart-Loc (6861001)
- Legend Valve Black Pipe Fittings