Shop All Sillcocks
Legend Valve
3/4 X 6 MXF TM550 MULT-TURN NL
Mfr # 108-028NL
Zoro # G1852255
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 6"
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-028NL
- Zoro # G1852255
- UPC # 662545114750
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 6” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spline Handle Insert (T3-31-INS)
- SUPERIOR TOOL Faucet Seat Wrench, 6 Step (3860)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - OIL RUBBED BRONZE (DF-SA100C-ORB)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- LEGEND VALVE 1/2 S-541LS NO LEAD SILLCOCK (107-189NL)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- LEGEND VALVE 1/2"x14" T-552PNL 1960 (108-066NL)
- LEGEND VALVE 1/2" R674 CxC SILLCOCK (107-584)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-6-MH)
- Legend Valve Sillcocks