Shop All Galvanized Pipes
Legend Valve
3/4" X 6" GALVANIZED NIPPLE
Mfr # 356-090E
Zoro # G1835157
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-090E
- Zoro # G1835157
- UPC # 662545135083
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- ARROWHEAD BRASS BIBBHOSE3/4""LTHREADLF (202LF)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- ZORO SELECT 1" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-360)
- Legend Valve Pipes