Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 6" 304 SS NIPPLE
Mfr # 304-090
Zoro # G1069138
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" X 6"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-090
- Zoro # G1069138
- UPC # 662545103365
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 6" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 6" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Socket Socket Socket Socket Black Forged Steel Cross Class 3000 (0362037806)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- LEGEND VALVE M-8330 MOUNTING BRACKET (833-861)
- LEGEND VALVE 3/4" SS316 UNION (416-144)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- LEGEND VALVE 3/8" X 5" 304 SS NIPPLE (304-048)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- Legend Valve Stainless Steel Pipe Fittings