Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" x 5-1/2" 316 SS NIPPLE
Mfr # 316-089
Zoro # G1095555
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Fitting Length 5-1/2 in
- Standards ASTM A312, Schedule 40
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-089
- Zoro # G1095555
- UPC # 662545104683
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Length | 5-1/2 in |
Outside Dia. | 3/4 in |
Size | 3/4" X 5-1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 5-1/2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- LEGEND VALVE 1/2" x 4" 316 SS NIPPLE (316-066)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- LEGEND VALVE 2" x 4" 316 SS NIPPLE (316-166)
- TAYLOR FORGE 90 Deg 3-1/2IN STAINLESS PIPE ELBOW (103867-1)
- Legend Valve Stainless Steel Pipe Fittings