Shop All Black Pipes
Legend Valve
3/4" X 48" BLACK NIPPLE
Mfr # 355-274
Zoro # G1840809
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 48"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-274
- Zoro # G1840809
- UPC # 662545037615
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 3/4" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 48" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- REED TUBING CUTTER 03493 (MC2GRIP)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- LEGEND VALVE 3/8" X 3" BLACK NIPPLE (355-044)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088E)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- Legend Valve Pipes