Shop All Galvanized Pipes
Legend Valve
3/4" X 4" GALVANIZED NIPPLE
Mfr # 356-086
Zoro # G1840897
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-086
- Zoro # G1840897
- UPC # 662545034621
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 18" Towel Bar Bright Chrome (P5118)
- POLDER HOUSEWARES Polder Housewares DRY-4063 2 Tier Dryer Rack (6161806)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- ZORO SELECT 8" Black Steel Threaded Flange (FLCS1RFTHD800)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- Legend Valve Pipes