Shop All Brass Pipes
Legend Valve
3/4" x 4" BRASS NIPPLE
Mfr # 311-086
Zoro # G1805845
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 3/4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-086
- Zoro # G1805845
- UPC # 662545015132
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/4" x 4" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/4" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- ZORO SELECT 1/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (461-480)
- Legend Valve Pipes