Shop All Black Pipes
Legend Valve
3/4" X 4" BLACK NIPPLE
Mfr # 355-086
Zoro # G1842586
original price:
$3.73
26% off
new price: $2.75
/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-086
- Zoro # G1842586
- UPC # 662545032740
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L PVC DWV 4""HXH (PVC003041200)
- KOHLER Pin, Slide Bar (1033800-RP)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- LEGEND VALVE 1" x 9" BLACK NIPPLE (355-113E)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- LEGEND VALVE 3" X CLOSE BLACK NIPPLE (355-200E)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6BNG07)
- Legend Valve Black Pipes