Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 4" 304 SS NIPPLE
Mfr # 304-086
Zoro # G1060905
original price:
$7.93
9% off
new price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-086
- Zoro # G1060905
- UPC # 662545103327
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ECCOTEMP 4" Horizontal Vent Kit w/ Backflow Preventer (2ZVWB04)
- KOHLER Universal Rite-Temp Therm Cartridge (28305-NA)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- LEGEND VALVE 4" x CLOSE 316 SS NIPPLE (316-220)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- LEGEND VALVE 8 PORT SS MANIFOLD /W PURGE (8330P-10-8)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- Legend Valve Fittings