Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" x 4-1/2" 316 SS NIPPLE
Mfr # 316-087
Zoro # G1078055
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A312, Schedule 40
- Outside Dia. 3/4 in
- Size 3/4" X 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-087
- Zoro # G1078055
- UPC # 662545104669
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Dia. | 3/4 in |
Size | 3/4" X 4-1/2" |
Fitting Length | 4-1/2 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 4-1/2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (838-248)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (429251)
- LEGEND VALVE 1" SS INSERT COUPLING (312-165SS)
- LEGEND VALVE M-8330 ISO VALVE W/ THERM-PAIR (833-855)
- LEGEND VALVE 1" SS INSERT TEES (312-105SS)
- LEGEND VALVE 2" 90 SS304 STREET ELBOW (404-048)
- LEGEND VALVE 1-1/2" SS304 UNION (404-147)
- LEGEND VALVE 1-1/4" x 2" 316 SS NIPPLE (316-122)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- Legend Valve Fittings