Shop All Galvanized Pipes
Legend Valve
3/4" X 36" GALVANIZED NIPPLE
Mfr # 356-273
Zoro # G1805425
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 3/4" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-273
- Zoro # G1805425
- UPC # 662545037769
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 36" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- KOHLER Cover, Tank, Toilet (1145294-96)
- LEGEND VALVE 1-1/2" X 11" GALVANIZED NIPPLE (356-155E)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LEGEND VALVE GALV ASSORTMENT 1/2" 25 PCS (356-240)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- Legend Valve Pipes