Shop All Black Pipes
Legend Valve
3/4" X 36" BLACK NIPPLE
Mfr # 355-273
Zoro # G1809774
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" X 36"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-273
- Zoro # G1809774
- UPC # 662545037608
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 3/4" X 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 36" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Reducing Tee (EPXT343412)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- KOHLER Honesty 18" Towel Bar (26633-CP)
- KOALA KARE Sanitary Bed Liners, Pk500 (KKP KB150-99)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 1/2" X 60" BLACK NIPPLE (355-265)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070E)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- Legend Valve Pipes