Shop All Push-to-Connect Tube Fittings
Legend Valve
3/4" x 3/4 x 1/2" PUSH FIT TEE
Mfr # 456-184NL
Zoro # G1795284
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push
- Standards 200 CWP, 250° F, ASSE 1061
- Size 3/4" x 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-184NL
- Zoro # G1795284
- UPC # 662545106069
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/4" x 3/4" x 1/2" |
Details
Connection Type | Push |
Standards | 200 CWP, 250° F, ASSE 1061 |
Description
3/4” x 3/4” x 1/2” Insta-Loc II No Lead, DZR Forged Brass Push Fit Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- MILWAUKEE TOOL 1/2 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2653M)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-1128)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- LEGEND VALVE 1/2" PUSH FIT COUPLING (456-523NL)
- LEGEND VALVE 3/8 x 1/4 PUSH FIT MALE ADAPTE (465-092)
- LEGEND VALVE 1" SMART CLICK TEE (465-217)
- LEGEND VALVE 1/4" PUSH FIT COUPLING (465-140)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD COMP TEE (456-155NL)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 3/8" Tube Size, Black (ZUSA-TF-PTC-549)
- Legend Valve Push-to-Connect Tube Fittings