Shop All Black Pipe Fittings
Legend Valve
3/4 X 3/4 X 1 BLACK RED TEE
Mfr # 350-248
Zoro # G1848518
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4" x 3/4" x 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-248
- Zoro # G1848518
- UPC # 662545039831
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3/4" x 3/4" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
3/4" x 3/4" x 1" SA Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- KOHLER Classic Elongated Chair Height Toilet (3519-RA-0)
- LEGEND VALVE 1-1/4" X 1/2" BLACK RED. ELBOW (350-114)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053C)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P514)
- Legend Valve Black Pipe Fittings