Shop All Galvanized Pipes
Legend Valve
3/4" X 30" GALVANIZED NIPPLE
Mfr # 356-272
Zoro # G1807050
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 3/4" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-272
- Zoro # G1807050
- UPC # 662545037752
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 30" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 30" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G054)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- LEGEND VALVE 1/2" X 24" GALVANIZED NIPPLE (356-261)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (569-040BC)
- Legend Valve Pipes