Shop All Galvanized Pipes
Legend Valve
3/4" X 3" GALVANIZED NIPPLE
Mfr # 356-084E
Zoro # G1845404
original price:
$4.32
53% off
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-084E
- Zoro # G1845404
- UPC # 662545135021
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- B & K UNION DIELECTRIC 3/4""NPT (165-004)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Black (PU12MABK)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (701032741)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P794)
- Legend Valve Pipes