Shop All Galvanized Pipes
Legend Valve
3/4" X 3" GALVANIZED NIPPLE
Mfr # 356-084
Zoro # G1852340
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-084
- Zoro # G1852340
- UPC # 662545034607
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- Legend Valve Galvanized Pipes