Shop All Brass Pipes
Legend Valve
3/4" X 3" CHROME NIPPLE
Mfr # 311-084CP
Zoro # G1109099
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 3/4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-084CP
- Zoro # G1109099
- UPC # 662545020228
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Size | 3/4" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Description
3/4" x 3" Chrome Plated Brass Pipe Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1-1/2 In. x 5 In. Compression Galvanized Coupling (160-007)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- LEGEND VALVE 2" T-17 D.I. Y-STRAINER (105-528)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- Legend Valve Pipes