Shop All Black Pipes
Legend Valve
3/4" X 3" BLACK NIPPLE
Mfr # 355-084E
Zoro # G1835796
original price:
$2.89
4% off
new price: $2.75
/ea
Sold in multiples of 8 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-084E
- Zoro # G1835796
- UPC # 662545133034
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 3" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-125375-50)
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 3/4" (J40261)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD17812)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- BECK Standard Black Nipple (0330243379)
- Legend Valve Pipes