Shop All Black Pipes
Legend Valve
3/4" X 3" BLACK NIPPLE
Mfr # 355-084
Zoro # G1805434
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-084
- Zoro # G1805434
- UPC # 662545032726
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 8 in. L Freezeless Draining Sillcock w-34HA VB (25PX-8)
- TOTO Replacement Valve For Cap Assy (THU123)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet, Size: 5" (0100GASKET-FELT)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- LEGEND VALVE 2" BLACK NIPPLE RUN (355-269)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- Legend Valve Pipes