Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 3" 304 SS NIPPLE
Mfr # 304-084
Zoro # G1078554
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-084
- Zoro # G1078554
- UPC # 662545103303
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 3" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- ZORO SELECT 1/2" x 5/16" Low Lead Brass Male Coupling (700068-0508)
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- LEGEND VALVE 5/16" PEX CONNECTOR-PR (830-140)
- LEGEND VALVE 1-1/4" 90 SS304 ELBOW (404-006)
- LEGEND VALVE 1/4" SS304 SPUD (404-331)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- LEGEND VALVE 1" SS HYDRANT TEES (312-085SS)
- LEGEND VALVE 3/8" x 6" 316 SS NIPPLE (316-050)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 (4381023070)
- Legend Valve Stainless Steel Pipe Fittings