Shop All Galvanized Pipes
Legend Valve
3/4" X 24" GALVANIZED NIPPLE
Mfr # 356-271
Zoro # G1803298
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 3/4" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-271
- Zoro # G1803298
- UPC # 662545037745
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 24" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 24" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (70520)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 1-1/2" X 11" GALVANIZED NIPPLE (356-155E)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- Legend Valve Galvanized Pipes