Shop All Black Pipes
Legend Valve
3/4" X 2" BLACK NIPPLE
Mfr # 355-082E
Zoro # G1845237
product price: $3.15
/ea
Sold in multiples of 9 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-082E
- Zoro # G1845237
- UPC # 662545133010
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 2" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Threaded Ball Valves, Full Port, 3" 3Pc (BV3T-300)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- ANVIL 1/2 X 3-1/2 Xh Blk Stl CW Npl (0330515008)
- Legend Valve Pipes