Shop All Galvanized Pipes
Legend Valve
3/4" X 18" GALVANIZED NIPPLE
Mfr # 356-270
Zoro # G1805897
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 3/4" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-270
- Zoro # G1805897
- UPC # 662545037738
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 18" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050804)
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- KNAUF INSULATION 1-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 99/C (5001286)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- Legend Valve Pipes