Shop All Brass Pipes
Legend Valve
3/4" x 18" BRASS NIPPLE
Mfr # 311-098
Zoro # G1804698
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 18"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-098
- Zoro # G1804698
- UPC # 662545044293
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/4" x 18" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/4" x 18" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, For 5LU51 (276886)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- LEGEND VALVE 3/8" x CLOSE BRASS NIPPLE (311-040)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- LEGEND VALVE 1" X 12" BRASS NIPPLE (311-116)
- LEGEND VALVE 3/8" X 6" BRASS NIPPLE (311-050)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- Legend Valve Brass Pipes