Shop All Black Pipes
Legend Valve
3/4" X 18" BLACK NIPPLE
Mfr # 355-270
Zoro # G1805827
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 18"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-270
- Zoro # G1805827
- UPC # 662545037578
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 3/4" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 18" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- VIEGA Elbow 90 deg. (90500)
- LEGEND VALVE 3" X 5" BLACK NIPPLE (355-208)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020E)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- Legend Valve Black Pipes