Shop All Black Pipe Fittings
Legend Valve
3/4" X 1/4" BLACK HEX BUSHING
Mfr # 350-607C
Zoro # G1805267
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4" x 1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-607C
- Zoro # G1805267
- UPC # 662545062525
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/4" x 1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3/4" x 1/4" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501405)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- LEGEND VALVE 2-1/2" BLACK COUPLING (350-509C)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- LEGEND VALVE 3/4" BLACK 45 ELBOW (350-024)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y48)
- Legend Valve Fittings