Shop All Copper Fittings
Legend Valve
3/4 X 1/2 X 3/4 COPPER RED TEE
Mfr # 450-251
Zoro # G1842674
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/4" x 1/2" x 3/4"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-251
- Zoro # G1842674
- UPC # 662545038544
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/4" x 1/2" x 3/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
3/4" x 1/2" x 3/4" (ID) 7/8" x 5/8" x 7/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- DANCO Hammerstop Hose, Ice Maker, 60 in. L (9D0010742X)
- MOEN Aerator .5Gpm Vandal Resistant Chr (52016F05)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- LEGEND VALVE 1" X 1" X 3/4" CCF TEE NL (302-356NL)
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- LEGEND VALVE 1/8" COPPER 45 ELBOW (450-020)
- NIBCO 34 in. Wrot Fitting x Copper Street 78 in. Outdoor Diameter 45 deg Elbow (606234)
- Legend Valve Copper Fittings