Shop All Sillcocks
Legend Valve
3/4 x 12 MxF TM-550 MULTI-TURN
Mfr # 108-031
Zoro # G1837826
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4" x 12"
- Standards 125 CWP
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-031
- Zoro # G1837826
- UPC # 662545114491
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 12” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Union (5P963)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C25 (H34-C25)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slip Joint x Slip Joint Union (PVCU114)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- LEGEND VALVE 1/2 X 14 T552 NO LEAD SILLCOCK (108-126NL)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1807 (107-179P)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- MUELLER 108-054Hn Sillcock 3/4 Qtr Turn Fip (108054HN)
- Legend Valve Sillcocks