Shop All Black Pipes
Legend Valve
3/4" X 12" BLACK NIPPLE
Mfr # 355-096E
Zoro # G1842750
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-096E
- Zoro # G1842750
- UPC # 662545133157
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 12" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1102 NO LEAD BALL VALVE (101-608NL)
- ZORO SELECT 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P571)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- LEGEND VALVE 2" BLACK NIPPLE RUN (355-269)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6BNL03)
- Legend Valve Pipes