Shop All Black Pipe Fittings
Legend Valve
3/4" X 1/2" BLACK HEX BUSHING
Mfr # 350-609C
Zoro # G1808234
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4" x 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-609C
- Zoro # G1808234
- UPC # 662545062549
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/4" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3/4" x 1/2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (212-AC11838)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- SLOAN Etf1037A Kit 0.5Gpm Lam Male Junior (3365747)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- LEGEND VALVE 3/4" X 1/8" BLACK HEX BUSHING (350-606)
- LEGEND VALVE 1/2 X 1/8 BLACK RED. COUPLING (350-523)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010)
- LEGEND VALVE 1-1/4" BLACK 45 STREET ELBOW (350-066)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 (793N85)
- Legend Valve Black Pipe Fittings