Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 11" 304 SS NIPPLE
Mfr # 304-095
Zoro # G1069497
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Size 3/4" X 11"
- Fitting Length 11 in
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-095
- Zoro # G1069497
- UPC # 662545103419
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 11" |
Fitting Length | 11 in |
Outside Dia. | 3/4 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 11" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RB300-200)
- KOHLER Dtv+ Three-Port Digital Thermostatic (557-K1-NA)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- PURTEST O-Ring, Rubber, Orange (PT544)
- LEGEND VALVE 1-1/2" SS304 UNION (404-147)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- LEGEND VALVE 1/2" 90 SS304 ELBOW (404-003)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- LEGEND VALVE 3/4" X 5" 304 SS NIPPLE (304-088)
- LEGEND VALVE 1/2" X 1/4" SS316 HEX BUSHING (416-474)
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- Legend Valve Stainless Steel Pipe Fittings