Shop All Sillcocks
Legend Valve
3/4 x 10 T550 1/4 TURN FROST F
Mfr # 108-159A
Zoro # G1802220
original price:
$65.10
13% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4" x 10"
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-159A
- Zoro # G1802220
- UPC # 662545080147
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 10" |
Details
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4 x 10 T-550 1/4 Turn Frostfree Sillcock Valve, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-60F)
- VIEGA Elbow 90 deg. (95510)
- VIEGA Elbow (91715)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE 3/4" X 10" T-552 F.F SILLCOCK (108-134)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 3/4 X 4 MXF TM550 MULT-TURN NL (108-027NL)
- Legend Valve Sillcocks