Shop All Sillcocks
Legend Valve
3/4 x 10 MxF TM-550 MULTI-TURN
Mfr # 108-030
Zoro # G1802640
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4" x 10"
- Standards 125 CWP
- Connection Type MNPT / FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-030
- Zoro # G1802640
- UPC # 662545114484
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 10” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV150FP)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" SWT ELBOW (462-136NL)
- LEGEND VALVE 1/2 X 12 T552 NO LEAD SILLCOCK (108-125NL)
- LEGEND VALVE 3/4" X 10" T-552 F.F SILLCOCK (108-134)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- Legend Valve Sillcocks