Shop All Brass Pipes
Legend Valve
3/4" X 10" BRASS NIPPLE
Mfr # 311-094
Zoro # G1809056
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 10"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-094
- Zoro # G1809056
- UPC # 662545015200
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/4" x 10" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/4" x 10" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- LEGEND VALVE 1-1/4" X 4" BRASS NIPPLE (311-126)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- LEGEND VALVE 2" X 11" BRASS NIPPLE (311-175)
- LEGEND VALVE 3/4" X 2-1/2" CHROME NIPPLE (311-083CP)
- LEGEND VALVE 1" X 2" BRASS NIPPLE (311-102)
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- Legend Valve Brass Pipes