Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 10" 304 SS NIPPLE
Mfr # 304-094
Zoro # G1071859
original price:
$18.85
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" X 10"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-094
- Zoro # G1071859
- UPC # 662545103402
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 10" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 10" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-50)
- LEGEND VALVE 1-1/2" X 4-1/2" 304 SS NIPPLE (304-147)
- LEGEND VALVE 1/4" x 4" 316 SS NIPPLE (316-026)
- LEGEND VALVE 3/4" X 5" 304 SS NIPPLE (304-088)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- Legend Valve Stainless Steel Pipe Fittings