Shop All Bronze Pipe Fittings
Legend Valve
3/4 x 1 T4365NL IPS-COM x FIP
Mfr # 313-189NL
Zoro # G1841999
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 3/4" X 1"
- Connection Type PE Pipe (IPS) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-189NL
- Zoro # G1841999
- UPC # 662545106632
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" X 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | PE Pipe (IPS) x FNPT |
Description
3/4" x 1" T-4365NL No Lead Bronze PE Pipe (IPS) x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Faucet Seat for Price Pfister, 21/32 x 18 Thread Brass (S2030LF)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- THRIFCO PLUMBING 2 Inch Black Steel Plug (8318097)
- LEGEND VALVE 1-1/2"X 1" NO LEAD RED ELBOW (310-317NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- LEGEND VALVE 1" XL BRONZE MALE ADAPTER (312-025)
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- LEGEND VALVE 2" T-4105NL FL x FIP COUPLING (313-028NL)
- Legend Valve Fittings